
Sienna 23-in. LED Vanity - Painted Nickel
Mfr # SIEV2305LAJD1NP
Zoro # G811821549
product price: $178.00
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height
4.75
Length
2
Width
1.3
Housing Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SIEV2305LAJD1NP
Zoro #
G811821549
UPC #
037949503460
Country of Origin
China
Dimensions
Height
4.75
Length
2
Width
1.3
Details
Color
Silver
Item
Vanity Light
Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
1
Finish
Painted Nickel, White
Fixture Type
Vanity Light
Material
Steel, Acrylic
Includes
Light Bulb
Type
Hardwired
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Bulb Type
Integrated LED
Watts
19
Lumens
800
Color Temperature
2700K/3000K/3500K/4000K/5000K
Description
Unveil modern sophistication with our Sienna LED vanity, defined by sleek, contemporary oval rings. Its design elegantly intertwines form and function, casting a mesmerizing glow while elevating any space with captivating style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.