Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sienna 24-in. 2-Light LED Pendant - Gold

  • Mfr # SIEP24LAJD1GDRND2

  • Zoro # G411821536


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
22.75
Length
5
Housing Finish
Gold
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIEP24LAJD1GDRND2
Zoro #
G411821536
UPC #
037949504085
Country of Origin
China

Dimensions

Height
22.75
Length
5
Width
3.5
Cord Length
72"

Details

Color
Gold
Housing Finish
Gold
Voltage
120V
Number of Lights
2
Item
Pendant
Finish
Gold, White
Includes
Light Bulb
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
24
Fixture Type
Pendant
Material
Steel, Acrylic
Type
Hardwired
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Bulb Type
Integrated LED
Damp/Wet Rating
cETLus Damp
Lumens
1200

Description

Unveil modern sophistication with our Sienna LED pendant, defined by sleek, contemporary oval rings. Its design elegantly intertwines form and function, casting a mesmerizing glow while elevating any space with captivating style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.