Zoro Homepage

Sienna 34-in. LED Vanity - Gold

  • Mfr # SIEV3405LAJD1GD

  • Zoro # G211821491


product price: $226.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
4.75
Length
2
Housing Finish
Gold
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIEV3405LAJD1GD
Zoro #
G211821491
UPC #
037949503507
Country of Origin
China

Dimensions

Height
4.75
Length
2
Width
2.3

Details

Color
Gold
Item
Vanity Light
Housing Finish
Gold
Voltage
120V
Number of Lights
1
Finish
Gold, White
Fixture Type
Vanity Light
Includes
Light Bulb
Material
Steel, Acrylic
Type
Hardwired
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
1100
Power Source
Hardwired
Watts
26
Bulb Type
Integrated LED
Damp/Wet Rating
cETLus Damp

Description

Unveil modern sophistication with our Sienna LED vanity, defined by sleek, contemporary oval rings. Its design elegantly intertwines form and function, casting a mesmerizing glow while elevating any space with captivating style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.