Sienna LED Linear Pendant, 36 in.W, Black Finish, 135W, 5CCT

  • Mfr # SIEP99LAJD1BKLNR9

  • Zoro # G413457795


product price: $1,138.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
13"/22.75"
Length
5
Width
17.4
Lamp Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIEP99LAJD1BKLNR9
Zoro #
G413457795
UPC #
037949505501
Country of Origin
China

Dimensions

Height
13"/22.75"
Length
5
Width
17.4

Details

Color
Black
Lamp Type
Hardwired
Voltage
120V
Number of Lights
9
Shade Type
Multi-Light/Cluster
Item
Pendant
Finish
Black
Fixture Type
Pendant
Series
Sienna
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
135
Lamp Included
Yes
Includes
Light Bulb
Material
Steel/Acrylic
Sloped Ceiling Compatible
Yes
Recessed Lighting Housing Type
Yes
Slope Ceiling Adaptable
Yes
Bulb Type
Integrated LED
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Lumens
5600

Description

Get enthralled with the charm of the Sienna LED Pendant. Its sleek design enhances the visual aesthetic of any space, giving a nod to modern luxury. This pendant is a magnificent addition, perfect to accompany any contemporary decor. It's a delightful way to illuminate your kitchen or dining room, providing an inviting warmth to your home.


  • Integrated LED technology makes this pendant energy-efficient
  • Easily fits in a contemporary-themed decor, complementing it greatly
  • Perfect to light up your kitchen or dining room
  • Durable construction ensures a long-lasting performance
  • Maintenance-free, bright light to enhance your spaces
  • Versatile piece that adds a touch of elegance to any room

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.