Sienna LED Round Pendant, 18 in.W, Painted Nickel Finish, 174W, 5CCT

  • Mfr # SIEP99LAJD1NPRND12

  • Zoro # G213457780


product price:  $1,350.00
/ea
Free Shipping & Returns

Key Features

Color
Painted Nickel
Height
13"/22.75"
Length
18
Lamp Type
Hardwired
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIEP99LAJD1NPRND12
Zoro #
G213457780
UPC #
037949505556
Country of Origin
China

Dimensions

Height
13"/22.75"
Length
18
Width
22.8

Details

Color
Painted Nickel
Lamp Type
Hardwired
Voltage
120V
Number of Lights
12
Shade Type
Multi-Light/Cluster
Item
Pendant
Finish
Painted Nickel
Lamp Included
Yes
Includes
Light Bulb
Material
Steel/Acrylic
Color Temperature
2700K/3000K/3500K/4000K/5000K
Series
Sienna
Fixture Type
Pendant
Watts
174
Recessed Lighting Housing Type
Yes
Sloped Ceiling Compatible
Yes
Damp/Wet Rating
cETLus Damp
Bulb Type
Integrated LED
Slope Ceiling Adaptable
Yes
Lumens
7200
Power Source
Hardwired

Description

Illuminate your space with the Sienna LED Pendant. Seamlessly blending a modern aesthetic with LED technology, this pendant delivers a unique lighting solution that's as functional as it is stylish. Perfect for adding a touch of contemporary charm to a dining area or office setting, this conversation-starting piece will elegantly brighten your space.


  • Modern Sienna pendant with LED technology for smooth, even light
  • Designed to enhance contemporary home or office spaces
  • Round pendant shape provides wide area coverage
  • Utilizes cutting-edge LED technology for energy-saving illumination
  • Perfect for use in dining areas or office environments
  • Integrated LED design means no bulbs to replace

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.