Sienna LED Round Pendant, 24 in.W, Painted Nickel Finish, 232W, 5CCT

  • Mfr # SIEP99LAJD1NPRND16

  • Zoro # G913457776


product price:  $1,778.00
/ea
Free Shipping & Returns

Key Features

Color
Painted Nickel
Height
13"/22.75"
Length
24
Lamp Type
Hardwired
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIEP99LAJD1NPRND16
Zoro #
G913457776
UPC #
037949505587
Country of Origin
China

Dimensions

Height
13"/22.75"
Length
24
Width
30.4

Details

Color
Painted Nickel
Lamp Type
Hardwired
Voltage
120V
Number of Lights
16
Shade Type
Multi-Light/Cluster
Item
Pendant
Finish
Painted Nickel
Lamp Included
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
Includes
Light Bulb
Material
Steel/Acrylic
Watts
232
Fixture Type
Pendant
Series
Sienna
Recessed Lighting Housing Type
Yes
Sloped Ceiling Compatible
Yes
Lumens
9600
Bulb Type
Integrated LED
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Damp/Wet Rating
cETLus Damp

Description

Illuminate your space with the Sienna LED Pendant. Seamlessly blending a modern aesthetic with LED technology, this pendant delivers a unique lighting solution that's as functional as it is stylish. Perfect for adding a touch of contemporary charm to a dining area or office setting, this conversation-starting piece will elegantly brighten your space.


  • Modern Sienna pendant with LED technology for smooth, even light
  • Designed to enhance contemporary home or office spaces
  • Round pendant shape provides wide area coverage
  • Utilizes cutting-edge LED technology for energy-saving illumination
  • Perfect for use in dining areas or office environments
  • Integrated LED design means no bulbs to replace

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.