Zoro Homepage

Sinclair - 10in LED Wall Sconce - 18W - Satin Nickel

  • Mfr # SNS0410LAJUDSN

  • Zoro # G922652926


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Bulb Type
Integrated LED
Lumens
600
Damp/Wet Rating
Damp
Color Temperature
2700K/3000K/3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNS0410LAJUDSN
Zoro #
G922652926
UPC #
037949510048
Country of Origin
China

Dimensions

Width
4 in
Height
10 in
Depth
2 in

Details

Housing Material
Steel
Bulb Type
Integrated LED
Lumens
600
Damp/Wet Rating
Damp
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Voltage
120-277V
Item
Wall Sconce
Dimmable
Yes
Finish
Satin Nickel
Color
Nickel, Silver
Shade Material
Acrylic
Rated Life
50,000 hrs.
Orientation
Vertical
System Type
Hardwired
Diffuser
Yes

Description

The Sinclair LED Wall Sconce blends sleek, modern design with powerful 120-277V LED performance. Easily customize your outdoor lighting with five dimmable color temperatures-from cozy warm tones to bright daylight. Crafted from durable steel with a flush mount profile, it’s the perfect solution for patios, porches, and exterior walls seeking refined, energy-efficient illumination.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.