
Sinclair - 10in LED Wall Sconce - 9W - Black
Mfr # SNS0410LAJUDBK
Zoro # G022652888
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Damp/Wet Rating
Damp
Lumens
600
Color Temperature
2700K/3000K/3500K/4000K/5000K
Bulb Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNS0410LAJUDBK
Zoro #
G022652888
UPC #
037949510031
Country of Origin
China
Dimensions
Width
4 in
Height
10 in
Depth
2 in
Details
Housing Material
Steel
Damp/Wet Rating
Damp
Lumens
600
Color Temperature
2700K/3000K/3500K/4000K/5000K
Bulb Type
Integrated LED
Item
Wall Sconce
Dimmable
Yes
Fixture Voltage
120-277V
Color
Black
Orientation
Vertical
Shade Material
Acrylic
System Type
Hardwired
Diffuser
Yes
Rated Life
50,000 hrs.
Description
The Sinclair LED Wall Sconce blends sleek, modern design with powerful 120-277V LED performance. Easily customize your outdoor lighting with five dimmable color temperatures-from cozy warm tones to bright daylight. Crafted from durable steel with a flush mount profile, it’s the perfect solution for patios, porches, and exterior walls seeking refined, energy-efficient illumination.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.