This item is Discontinued.

Afx Sinclair 18" LED Sconce - Satin Nickel Finish - White Acrylic Shade SNS041814LAJUDSN

Sinclair 18" LED Sconce - Satin Nickel Finish - White Acrylic Shade (Discontinued)

  • Mfr # SNS041814LAJUDSN
  • Zoro # G2112158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNS041814LAJUDSN
Zoro #
G2112158
UPC #
37949445920
Country of Origin
China

Dimensions

Height
18
Width
3

Details

Fixture Type
Wall Sconce
Finish
Satin Nickel
Item
Wall Sconce
Voltage
120V-277
Includes
Light Bulb
Damp/Wet Rating
ETL,FCC Damp
Watts
17
Bulb Type
LED

Description

This Sinclair LED sconce is highly decorative style adding beauty and light to any room. An excellent alternative solution to incandescent or CFL fixture with long lasting and energy saving LED technology. Ideal use for general lighting in indoor residential, commercial, and hospitality applications.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.