Zoro Homepage

Sinclair - 18in LED Wall Sconce - 18W - Satin Nickel

  • Mfr # SNS0418LAJUDSN

  • Zoro # G422652945


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Lumens
1200
Damp/Wet Rating
Damp
Bulb Type
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNS0418LAJUDSN
Zoro #
G422652945
UPC #
037949510062
Country of Origin
China

Dimensions

Width
4 in
Height
18 in
Depth
2 in

Details

Housing Material
Steel
Lumens
1200
Damp/Wet Rating
Damp
Bulb Type
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Voltage
120-277V
Item
Wall Sconce
Dimmable
Yes
Finish
Satin Nickel
Shade Material
Acrylic
Rated Life
50,000 hrs.
Diffuser
Yes
Color
Nickel, Silver
Orientation
Vertical
System Type
Hardwired

Description

The Sinclair LED Wall Sconce blends sleek, modern design with powerful 120-277V LED performance. Easily customize your outdoor lighting with five dimmable color temperatures-from cozy warm tones to bright daylight. Crafted from durable steel with a flush mount profile, it’s the perfect solution for patios, porches, and exterior walls seeking refined, energy-efficient illumination.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.