
Sinclair - 18in LED Wall Sconce - 9W - Black
Mfr # SNS0418LAJUDBK
Zoro # G322652984
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Bulb Type
Integrated LED
Lumens
1200
Color Temperature
2700K/3000K/3500K/4000K/5000K
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNS0418LAJUDBK
Zoro #
G322652984
UPC #
037949510055
Country of Origin
China
Dimensions
Height
18 in
Width
4 in
Depth
2 in
Details
Housing Material
Steel
Bulb Type
Integrated LED
Lumens
1200
Color Temperature
2700K/3000K/3500K/4000K/5000K
Damp/Wet Rating
Damp
Dimmable
Yes
Item
Wall Sconce
Fixture Voltage
120-277V
Diffuser
Yes
Rated Life
50,000 hrs.
Shade Material
Acrylic
Orientation
Vertical
Color
Black
System Type
Hardwired
Description
The Sinclair LED Wall Sconce blends sleek, modern design with powerful 120-277V LED performance. Easily customize your outdoor lighting with five dimmable color temperatures-from cozy warm tones to bright daylight. Crafted from durable steel with a flush mount profile, it’s the perfect solution for patios, porches, and exterior walls seeking refined, energy-efficient illumination.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.