Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sinclair - 24in LED Vanity Light - 26W - Black

  • Mfr # SNV2405LAJUDBK

  • Zoro # G222652893


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Acrylic
Voltage
120-277V
Color
Black
Lamp Type
Integrated LED
Color Temp.
2700K/3000K/3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNV2405LAJUDBK
Zoro #
G222652893
UPC #
037949510079
Country of Origin
China

Dimensions

Height
4.6 in
Width
24 in
Depth
5 in

Details

Shade Material
Acrylic
Voltage
120-277V
Color
Black
Lamp Type
Integrated LED
Item
Vanity Light
Color Temp.
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Housing Material
Steel
Damp/Wet Rating
Damp
Lumens
1840
System Type
Hardwired
Diffuser
Yes
Rated Life
50,000 hrs.
Orientation
Vertical

Description

Transform your bathroom or powder room with the Sinclair LED vanity light, featuring a streamlined steel design that complements any contemporary decor. Its integrated high-efficiency LED delivers bright, consistent illumination perfect for grooming and makeup, while ensuring energy savings and long-lasting reliability. Designed for seamless installation and durability in moist environments, the Sinclair combines style and functionality to elevate your daily routine with sophisticated, eco-friendly lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.