Zoro Homepage

Sinclair - 24in LED Vanity Light - 26W - Satin Nickel

  • Mfr # SNV2405LAJUDSN

  • Zoro # G222652985


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel, Silver
Damp/Wet Rating
Damp
Dimmable
Yes
Lumens
1840
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNV2405LAJUDSN
Zoro #
G222652985
UPC #
037949510086
Country of Origin
China

Dimensions

Width
24 in
Height
4.6 in
Depth
5 in

Details

Color
Nickel, Silver
Item
Vanity Light
Damp/Wet Rating
Damp
Dimmable
Yes
Lumens
1840
Housing Material
Steel
Housing Finish
Satin Nickel
Color Temp.
2700K/3000K/3500K/4000K/5000K
Voltage
120-277V
Shade Material
Acrylic
Lamp Type
Integrated LED
Orientation
Vertical
Diffuser
Yes
System Type
Hardwired
Rated Life
50,000 hrs.

Description

Transform your bathroom or powder room with the Sinclair LED vanity light, featuring a streamlined steel design that complements any contemporary decor. Its integrated high-efficiency LED delivers bright, consistent illumination perfect for grooming and makeup, while ensuring energy savings and long-lasting reliability. Designed for seamless installation and durability in moist environments, the Sinclair combines style and functionality to elevate your daily routine with sophisticated, eco-friendly lighting.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.