
Sinclair - 36in LED Vanity Light - 34W - Black
Mfr # SNV3605LAJUDBK
Zoro # G922653015
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Dimmable
Yes
Lumens
2280
Housing Material
Steel
Shade Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNV3605LAJUDBK
Zoro #
G922653015
UPC #
037949510093
Country of Origin
China
Dimensions
Height
4.6 in
Width
36 in
Depth
5 in
Details
Damp/Wet Rating
Damp
Dimmable
Yes
Lumens
2280
Housing Material
Steel
Shade Material
Acrylic
Lamp Type
Integrated LED
Color Temp.
2700K/3000K/3500K/4000K/5000K
Voltage
120-277V
Item
Vanity Light
Color
Black
Rated Life
50,000 hrs.
Diffuser
Yes
System Type
Hardwired
Orientation
Vertical
Description
Transform your bathroom or powder room with the Sinclair LED vanity light, featuring a streamlined steel design that complements any contemporary decor. Its integrated high-efficiency LED delivers bright, consistent illumination perfect for grooming and makeup, while ensuring energy savings and long-lasting reliability. Designed for seamless installation and durability in moist environments, the Sinclair combines style and functionality to elevate your daily routine with sophisticated, eco-friendly lighting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.