Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Afx Sinclair 50" LED Vanity - Satin Nickel Finish - White Acrylic Shade SNV480540LAJD2SN

Sinclair 50" LED Vanity - Satin Nickel Finish - White Acrylic Shade (Discontinued)

  • Mfr # SNV480540LAJD2SN
  • Zoro # G2112657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNV480540LAJD2SN
Zoro #
G2112657
UPC #
37949446644
Country of Origin
China

Dimensions

Height
4.63
Width
8

Details

Item
Bath/Vanity Light
Voltage
120V-277
Fixture Type
Bath/Vanity Light
Includes
Light Bulb
Finish
Satin Nickel
Bulb Type
LED
Watts
49
Color Temperature
3000/3500/4000
Damp/Wet Rating
ETL,FCC Damp

Description

This Sinclair LED vanity is highly decorative style adding beauty and light to any room. An excellent alternative solutions to incandescent or CFL fixture with long lasting and energy saving LED technology. Ideal use for general lighting in indoor residential, commercial, and hospitality applications.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.