Skye - LED Flush Mount - 15" W - Satin Brass
- Mfr # SKYF15LAJD1SB
- Zoro # G3258301
product price:Â
$
222.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
4.38
Lumens
2200
Watts
25
Finish
Satin Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SKYF15LAJD1SB
- Zoro #
- G3258301
- UPC #
- 37949478836
- Country of Origin
- China
Dimensions
- Width
- 2.76 in
- Height
- 4.38
Details
- Voltage
- 120V
- Lumens
- 2200
- Watts
- 25
- Finish
- Satin Brass
- Item
- Flush Mount
- Includes
- Light Bulb
- Fixture Type
- Flush Mount
- Color Temperature
- 3000 K, 3500 K, 4000 K
- Bulb Type
- LED
- Damp/Wet Rating
- cETLus Damp
- Shade Type
- Round
- Power Source
- Hardwired
Description
This Skye Flush Mount adds a modern touch to any dining room or foyer. With its sleek steel and acrylic design, it seamlessly blends into contemporary spaces, providing ample lighting. Ideal for creating a cozy atmosphere in larger areas like hallways or living rooms.
- Built-in LED light for energy efficiency
- Sleek steel and acrylic construction
- Perfect for dining rooms and foyers
- Flush mount design for a modern look
- Dimmable feature for customizable lighting
- cETLus certified for quality assurance
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.