Shop AFX

Skye - LED Flush Mount - 19" W - Satin Brass

  • Mfr # SKYF19LAJD1SB
  • Zoro # G3257750

product price: 
$
298.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
4.38
Lumens
2900
Watts
33
Finish
Satin Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SKYF19LAJD1SB
Zoro #
G3257750
UPC #
37949478867
Country of Origin
China

Dimensions

Width
4.19 in
Height
4.38

Details

Voltage
120V
Lumens
2900
Watts
33
Finish
Satin Brass
Item
Flush Mount
Fixture Type
Flush Mount
Includes
Light Bulb
Color Temperature
3000 K, 3500 K, 4000 K
Shade Type
Round
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Bulb Type
LED

Description

This Skye Flush Mount adds a modern touch to any dining room or foyer. With its sleek steel and acrylic design, it seamlessly blends into contemporary spaces, providing ample lighting. Ideal for creating a cozy atmosphere in larger areas like hallways or living rooms.


  • Built-in LED light for energy efficiency
  • Sleek steel and acrylic construction
  • Perfect for dining rooms and foyers
  • Flush mount design for a modern look
  • Dimmable feature for customizable lighting
  • cETLus certified for quality assurance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.