Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slant 36in LED Vanity, Black

  • Mfr # SLNV3603LAJUDBK

  • Zoro # G714832420


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
36 in
Width
3 in
Housing Finish
Black
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLNV3603LAJUDBK
Zoro #
G714832420
UPC #
037949506010
Country of Origin
China

Dimensions

Height
36 in
Width
3 in

Details

Color
Black
Housing Finish
Black
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic
Shade Color Family
Frosted
Lumens
1617
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Includes
1 x Vanity
Assembly Required
Partial Assembly
Shape
Linear
System Type
Hardwire
Orientation
Horizontal
Average Life
50,000 hrs.
Title 24
Yes
Diffuser Included
Yes
Material
Steel, Acrylic

Description

Enhance your space with the Slant LED Vanity. This stylish unit delivers a sleek, contemporary touch to any room while providing optimal lighting. It's perfect for illuminating vanities in bathrooms, or adding an artistic, modern flair to your home design. Designed for a horizontal orientation, this LED Vanity offers both functionality and finesse.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.