This item is Discontinued.

Afx Slate Pro LED Panel, Length: 5" SPLE14WH

This item is Discontinued.

Afx

Slate Pro LED Panel, Length: 5" (Discontinued)

Mfr # SPLE14WH
Zoro # G1244313
UPC # 037949425052
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPLE14WH
Zoro #
G1244313
UPC #
037949425052
Country of Origin
China

Dimensions

Width
14"
Height
0.5"
Length
5"

Details

Item
Slate Pro LED Panel
Voltage
12V
Watts
7.5
Finish
Aluminum
Type
Under Cabinet
Lamp Type
Led
Energy Star Compliant
Energy Star Rated
Material
polycarbonate

Description

Slate Pro LED Panel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.