This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SPLE32RB
Zoro #
G1244304
UPC #
037949425120
Country of Origin
China
Dimensions
Height
0.5"
Width
32"
Length
5"
Details
Item
Slate Pro LED Panel
Voltage
12V
Watts
18
Energy Star Compliant
Energy Star Rated
Lamp Type
Led
Finish
Aluminum
Material
polycarbonate
Type
Under Cabinet
Description
Slate Pro LED Panel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.