This item is Discontinued.

Afx Slim - 6" LED Flush Mount - White Finish - Frosted Diffuser SLMF04L30D1WH

Slim - 6" LED Flush Mount - White Finish - Frosted Diffuser (Discontinued)

  • Mfr # SLMF04L30D1WH
  • Zoro # G3257918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLMF04L30D1WH
Zoro #
G3257918
UPC #
37949477549
Country of Origin
Viet Nam

Dimensions

Length
6.37
Width
0.2
Height
0.75

Details

Voltage
120V
Lumens
900
Watts
10
Finish
White
Item
Flush Mount
Fixture Type
Flush Mount
Housing Material
60% Aluminum, 40% Acrylic
Standards
Listed for Wet and indoor location
Material
Aluminum
Color Temperature
3000k
Energy Star Compliant
Yes
Includes
Light Bulb
Damp/Wet Rating
cETLus Wet||Indoor
Power Source
Hardwired
Bulb Type
LED

Description

Slim - 6" LED Flush Mount - White Finish - Frosted Diffuser
  • •Designed to replace a 4" recessed downlight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.