Zoro Homepage

Slim 6in. Flushmount LED 120V, 15W, 5 CCT, White

  • Mfr # SLMF06LAJD1WH

  • Zoro # G016283197


product price: $13.00
/ea

Key Features

Fixture Type
Hardwired
Watts
15 W
Fixture Shape
Globe/Circle
Lumens
900
Height
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLMF06LAJD1WH
Zoro #
G016283197
UPC #
37949503248
Country of Origin
China

Dimensions

Height
1.13 in
Width
7.5 in

Details

Fixture Type
Hardwired
Watts
15 W
Fixture Shape
Globe/Circle
Lumens
900
Voltage
120V
Rated Life
50,000 hrs.
Fixture Housing Color
White
Bulb Included
Integrated
Finish
Frosted
Lamp Type
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Hanging Type
Flush
Material
Steel, Acrylic

Description

The slim LED flushmount is a stylish addition to any living room or dining room. With its globe-shaped design, it offers a modern touch to your lighting setup while seamlessly fitting into transitional spaces. Perfect for those looking to enhance their home lighting with a sleek, integrated LED solution.


  • Globe-shaped flushmount design
  • Integrated LED light for energy efficiency
  • Perfect for living room or dining room

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.