
Sloane LED Linear Surface Mount, Watts: 39
Mfr # SLL12483200L30D1SN
Zoro # G1244417
product price: $358.00
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Finish
Steel
Watts
39
Length
15"
Energy Star Compliant
Energy Star Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLL12483200L30D1SN
Zoro #
G1244417
UPC #
037949426806
Country of Origin
China
Dimensions
Length
15"
Width
5.25"
Height
2"
Details
Item
Sloane LED Linear Surface Mount
Voltage
12V
Finish
Steel
Watts
39
Energy Star Compliant
Energy Star Rated
Lamp Type
Led
Material
Acrylic
Type
Surface Mount
Description
Sloane LED Linear Surface Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.