Shop AFX
See all product information
Create Account
Sloane LED Linear Surface Mount - White
- Mfr # SLL12483200L30D1WH
- Zoro # G1244435
product price:Â
$
358.00
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Finish
Steel
Watts
39
Length
15"
Type
Surface Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLL12483200L30D1WH
- Zoro #
- G1244435
- UPC #
- 037949426790
- Country of Origin
- China
- Item
- Sloane LED Linear Surface Mount
- Voltage
- 12V
- Finish
- Steel
- Watts
- 39
- Type
- Surface Mount
- Energy Star Compliant
- Energy Star Rated
- Lamp Type
- Led
- Material
- Acrylic
Dimensions
- Length
- 15"
- Height
- 2"
- Width
- 5.25"
Description
The Sloane LED surface mount is a sleek and modern lighting solution perfect for any hallway or dining room. Its flush mount design and integrated LED technology offer a streamlined look that can enhance the ambiance of any space. Made from durable steel and featuring a round acrylic shade, this fixture provides a beautiful diffusion of light, making it a great addition to your living room or foyer.
- Built-in LED light for energy efficiency
- Compatible with dimmer switches
- Ideal for hallway and dining room use
- Constructed from durable steel
- Features a round acrylic shade
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.