This item is Discontinued.

Afx Sloane LED Rectangular Surface Mount, Height: 2" SLF12241800L30D1WH

This item is Discontinued.

Afx

Sloane LED Rectangular Surface Mount, Height: 2" (Discontinued)

Mfr # SLF12241800L30D1WH
Zoro # G1244399
UPC # 037949426776
Country of Origin China
Category Strip Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLF12241800L30D1WH
Zoro #
G1244399
UPC #
037949426776
Country of Origin
China

Dimensions

Length
15"
Height
2"
Width
27"

Details

Item
Sloane LED Rectangular Surface Mount
Voltage
12V
Finish
Steel
Watts
25.8
Lamp Type
Led
Energy Star Compliant
Energy Star Rated
Material
Acrylic
Type
Surface Mount

Description

Sloane LED Rectangular Surface Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.