
Soho 04in. LED Pendant, 120-277V, 5 CCT, Black
Mfr # SSP04LAJUDBKWH
Zoro # G416283063
product price: $134.00
/ea
Free Shipping & Returns
Key Features
Lamp Included
Integrated
Material
Steel, Glass
Watts
12 W
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSP04LAJUDBKWH
Zoro #
G416283063
UPC #
37949505853
Country of Origin
China
Dimensions
Width
4 in
Height
14.75 in
Details
Lamp Included
Integrated
Material
Steel, Glass
Watts
12 W
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Lumens
420
Finish
Black
Voltage
120-277V
Color
Black
Rated Life
50,000 hrs.
System Type
Hardwired
Light Fixture Shape
Cylinder
Hanging Type
Cord
Description
The soho LED pendant by AFX brings a modern touch to your transitional decor. This stylish lighting fixture features a sleek steel and glass design, perfect for elevating the atmosphere in your dining or living room. Its cylindrical shape and integrated LED technology provide efficient and elegant illumination, making it a versatile addition to any home.
- Integrated LED technology for efficient lighting
- Sleek steel and glass design
- Cylindrical shape enhances style
- Adjustable hanging height
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.