Soho 04in. LED Pendant, 120-277V, 5 CCT, Satin Nickel

  • Mfr # SSP04LAJUDSNWH

  • Zoro # G916283082


product price:  $134.00
/ea
Free Shipping & Returns

Key Features

Color Temperature
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Height
14.75 in
Rated Life
50,000 hrs.
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP04LAJUDSNWH
Zoro #
G916283082
UPC #
37949505860
Country of Origin
China

Dimensions

Height
14.75 in
Width
4 in

Details

Color Temperature
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Rated Life
50,000 hrs.
Finish
Satin Nickel
Voltage
120-277V
Watts
12 W
Color
Satin Nickel
Material
Steel, Glass
Lamp Included
Integrated
Lumens
420
System Type
Hardwired
Hanging Type
Cord
Light Fixture Shape
Cylinder

Description

The soho LED pendant by AFX brings a modern touch to your transitional decor. This stylish lighting fixture features a sleek steel and glass design, perfect for elevating the atmosphere in your dining or living room. Its cylindrical shape and integrated LED technology provide efficient and elegant illumination, making it a versatile addition to any home.


  • Integrated LED technology for efficient lighting
  • Sleek steel and glass design
  • Cylindrical shape enhances style
  • Adjustable hanging height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.