
Soho 3 Light Round Pendant - White Shades (Discontinued)
- Mfr # SSP04MBSNWHRND3
- Zoro # G804985586
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSP04MBSNWHRND3
Zoro #
G804985586
UPC #
37949483533
Country of Origin
China
Dimensions
Height
14
Width
10
Diameter
15.13
Cord Length
96"
Details
Color
Satin Nickel
Lamp Type
Incandescent
Voltage
120V
Number of Lights
3
Shade Material
Glass
Shade Type
Cylinder
Shade Color Family
White
Included
No
Item
Multi Pendant
Finish
Satin Nickel
Watts
60
Lamp Type - Fixtures
Incandescent
Series
Soho
Material
Steel, Glass
Fixture Type
Multi Pendant
Bulb Type
Incandescent
Slope Ceiling Adaptable
No
Damp/Wet Rating
ETL||cETL Damp
Power Source
Hardwired
Description
Looking for a statement piece for your kitchen island, dining room, or entryway? The AFX Soho 3 Light Linear or Round Pendant complements contemporary styles and comes in two shade color options. The hand blown glass shades provide simple elegance while the 9-foot adjustable cord makes the length of the pendants customizable for your particular space. | cETLus,Dimmable | 3-Light round, contemporary glass pendant suspended with a 9 foot adjustable cord. | Hand blown glass in two color choices. | Medium base socket.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.