This item is Discontinued.

Afx Soho LED Pendant - 4000K - 120V - Satin Nickel - Cream SSP1000L40D1SNCR

This item is Discontinued.

Afx

Soho LED Pendant - 4000K - 120V - Satin Nickel - Cream (Discontinued)

Mfr # SSP1000L40D1SNCR
Zoro # G2105042
UPC # 37949469735
Country of Origin United States
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSP1000L40D1SNCR
Zoro #
G2105042
UPC #
37949469735
Country of Origin
United States

Dimensions

Height
16.75
Width
3
Cord Length
108"

Details

Voltage
120V
Shade Type
Cylinder
Item
Pendant
Finish
Satin Nickel
Color Temperature
4000K
Includes
Light Bulb
Fixture Type
Pendant
Slope Ceiling Adaptable
Slope Ceiling Capable
Damp/Wet Rating
cETLus,FCC Damp
Power Source
Hardwired
Lumens
1000
Bulb Type
LED

Description

Frosted glass cylinder Pendant is Suspended with an 9 foot adjustable coax cable can be ordered individual or with a multi-point canopy
Canopy mounts to a standard junction box (not included)
The glass cylinder is 14” tall and 3-7/8” in diameter and held into place by three decorative studs. The canopy fits over a standard junction box. Power supply connections must be made inside a junction box (not included)

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.