Zoro Homepage

Sona 12-in. LED Flush Mount - Black

  • Mfr # SNAF12LAJD1BK

  • Zoro # G411821482


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Length
12
Voltage
120V
Height
2.4
Lumens
1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAF12LAJD1BK
Zoro #
G411821482
UPC #
037949501213
Country of Origin
China

Dimensions

Length
12
Width
3
Height
2.4

Details

Housing Finish
Black
Voltage
120V
Lumens
1600
Watts
25
Finish
Black, White
Glass Color
Black
Item
Flush Mount
Includes
Light Bulb
Fixture Type
Flush Mount
Color Temperature
2700K/3000K/3500K/4000K/5000K
Type
Hardwired
Material
Steel, Acrylic
Bulb Type
Integrated LED
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp

Description

Discover the Sona LED Flush Mount, a fusion of transitional, contemporary, and modern design elements. Its versatile style effortlessly adapts to diverse interiors, providing timeless elegance with a touch of sleek sophistication. Illuminate your space with this fixture that embodies the best of transitional and modern aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.