Zoro Homepage

Sona 16-in. LED Flush Mount - Satin Nickel

  • Mfr # SNAF16LAJD1SN

  • Zoro # G011821493


product price: $184.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Length
16
Voltage
120V
Height
2.4
Lumens
2300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAF16LAJD1SN
Zoro #
G011821493
UPC #
37949501251
Country of Origin
China

Dimensions

Length
16
Width
3.6
Height
2.4

Details

Housing Finish
Satin Nickel
Voltage
120V
Lumens
2300
Watts
36
Finish
Satin Nickel, White
Glass Color
Silver
Item
Flush Mount
Type
Hardwired
Includes
Light Bulb
Fixture Type
Flush Mount
Color Temperature
2700K/3000K/3500K/4000K/5000K
Material
Steel, Acrylic
Damp/Wet Rating
cETLus Damp
Bulb Type
Integrated LED
Power Source
Hardwired

Description

Discover the Sona LED Flush Mount, a fusion of transitional, contemporary, and modern design elements. Its versatile style effortlessly adapts to diverse interiors, providing timeless elegance with a touch of sleek sophistication. Illuminate your space with this fixture that embodies the best of transitional and modern aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.