This item is Discontinued.

Afx Sorrento LED Sconce SORS051914LAJUDSN

This item is Discontinued.

Afx

Sorrento LED Sconce (Discontinued)

Mfr # SORS051914LAJUDSN
Zoro # G1244636
UPC # 037949436614
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SORS051914LAJUDSN
Zoro #
G1244636
UPC #
037949436614
Country of Origin
China

Dimensions

Width
4.61
Length
3.5
Height
18.5

Details

Item
Sconce
Fixture Type
Sconce
Lamp Type
Led
Finish
Satin Nickel
Type
Wall Sconce
Material
Acrylic
Voltage
120V-277
Watts
17
Number of Lights
2
Includes
Light Bulb
Color Designation
cETLus Damp
Bulb Type
Integrated LED
Power Source
Hardwired
Color Temperature
3000/3500/4000

Description

Sorrento LED Sconce

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.