This item is Discontinued.

Afx Spring 24" x 5" LED Wrap - Adjustable Color Temperature SPRL052424LAJMV

This item is Discontinued.

Afx

Spring 24" x 5" LED Wrap - Adjustable Color Temperature (Discontinued)

Mfr # SPRL052424LAJMV
Zoro # G904985103
UPC # 37949488446
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPRL052424LAJMV
Zoro #
G904985103
UPC #
37949488446
Country of Origin
China

Dimensions

Length
24
Height
2.38
Width
5.38

Details

Item
Undercabinet
Voltage
120-277V
Watts
26
Color Temp.
3000K/4000K/5000K
Lamp Watts - Fixtures
26W
Dimmable
Yes
Material
Steel
Lumens
2500
Finish
White
CRI
90
Lamp Quantity
1
Color
White
Housing Color
White
Lamp Type
Integrated LED
Housing Material
Steel

Description

The AFX Spring LED Wrap features a clear prismatic diffuser and a durable white metal frame. This undercabinet light fixture contains a spring-loaded end cap so lens maintenance takes minimal effort on your part. The Spring LED Wrap is available in two sizes and has adjustable color temperature on select models. | cETLus,Dimmable | LED wrap with white metal frame and clear prismatic diffuser. | Spring loaded end cap for easy lens maintenance. | Available in two lengths.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.