This item is Discontinued.

Afx Spring 48" x 5" LED Wrap - Adjustable Color Temperature SPRL054836LAJMV

This item is Discontinued.

Afx

Spring 48" x 5" LED Wrap - Adjustable Color Temperature (Discontinued)

Mfr # SPRL054836LAJMV
Zoro # G404985092
UPC # 37949488453
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPRL054836LAJMV
Zoro #
G404985092
UPC #
37949488453
Country of Origin
China

Dimensions

Height
2.38
Length
47.25
Width
5.38

Details

Item
Undercabinet
Voltage
120-277V
Watts
40
Lamp Type
Integrated LED
Color
White
Finish
White
Lamp Quantity
1
Housing Color
White
Housing Material
Steel
Lamp Watts - Fixtures
40W
Color Temp.
3000K/4000K/5000K
Material
Steel
Dimmable
Yes
CRI
90
Lumens
4000

Description

The AFX Spring LED Wrap features a clear prismatic diffuser and a durable white metal frame. This undercabinet light fixture contains a spring-loaded end cap so lens maintenance takes minimal effort on your part. The Spring LED Wrap is available in two sizes and has adjustable color temperature on select models. | cETLus,Dimmable | LED wrap with white metal frame and clear prismatic diffuser. | Spring loaded end cap for easy lens maintenance. | Available in two lengths.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.