This item is Discontinued.

Afx Spun 3 Light Linear Pendant - Clear Shades SPP05MBSNCLLNR3

This item is Discontinued.

Afx

Spun 3 Light Linear Pendant - Clear Shades (Discontinued)

Mfr # SPP05MBSNCLLNR3
Zoro # G604985649
UPC # 37949483694
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPP05MBSNCLLNR3
Zoro #
G604985649
UPC #
37949483694
Country of Origin
China

Dimensions

Height
16.75
Length
41
Width
10
Cord Length
96"

Details

Color
Satin Nickel
Lamp Type
Incandescent
Voltage
120V
Number of Lights
3
Shade Material
Glass
Shade Type
Teardrop
Shade Color Family
Clear
Included
No
Item
Multi Pendant
Finish
Satin Nickel
Fixture Type
Multi Pendant
Material
Steel, Glass
Series
Spun
Watts
60
Lamp Type - Fixtures
Incandescent
Damp/Wet Rating
ETL||cETL Damp
Power Source
Hardwired
Bulb Type
Incandescent
Slope Ceiling Adaptable
No

Description

Add some shimmer and shine to your dining room, kitchen island, or foyer with the AFX Spun 3 Light Linear or Round Pendant. This hanging light fixture features hand blown glass with white molten glass cane and comes with an adjustable 9-foot cord. Available in a linear or circular design with clear, steel blue, or smoke colored shades, you’re sure to find a style that’s best for your home. | cETLus,Dimmable | 3-Light linear, contemporary glass pendant suspended with a 9 foot adjustable cord. | Hand blown glass with white molten glass cane. | Medium base socket.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.