
Spun 3 Light Linear Pendant - Smoke Shades (Discontinued)
- Mfr # SPP05MBSNSMLNR3
- Zoro # G804985630
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPP05MBSNSMLNR3
Zoro #
G804985630
UPC #
37949483700
Country of Origin
China
Dimensions
Height
16.75
Length
41
Width
10
Cord Length
96"
Details
Color
Satin Nickel
Lamp Type
Incandescent
Voltage
120V
Number of Lights
3
Shade Material
Glass
Shade Type
Teardrop
Shade Color Family
Smoke
Included
No
Item
Multi Pendant
Finish
Satin Nickel
Watts
60
Lamp Type - Fixtures
Incandescent
Material
Steel, Glass
Series
Spun
Fixture Type
Multi Pendant
Power Source
Hardwired
Slope Ceiling Adaptable
No
Bulb Type
Incandescent
Damp/Wet Rating
ETL||cETL Damp
Description
Add some shimmer and shine to your dining room, kitchen island, or foyer with the AFX Spun 3 Light Linear or Round Pendant. This hanging light fixture features hand blown glass with white molten glass cane and comes with an adjustable 9-foot cord. Available in a linear or circular design with clear, steel blue, or smoke colored shades, you’re sure to find a style that’s best for your home. | cETLus,Dimmable | 3-Light linear, contemporary glass pendant suspended with a 9 foot adjustable cord. | Hand blown glass with white molten glass cane. | Medium base socket.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.