This item is Discontinued.

Afx Spun 3 Light Round Pendant - Smoke Shades SPP05MBSNSMRND3

This item is Discontinued.

Afx

Spun 3 Light Round Pendant - Smoke Shades (Discontinued)

Mfr # SPP05MBSNSMRND3
Zoro # G404985627
UPC # 37949483731
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPP05MBSNSMRND3
Zoro #
G404985627
UPC #
37949483731
Country of Origin
China

Dimensions

Height
16.75
Width
10
Diameter
16.13
Cord Length
96"

Details

Color
Satin Nickel
Lamp Type
Incandescent
Voltage
120V
Number of Lights
3
Shade Material
Glass
Shade Type
Teardrop
Shade Color Family
Smoke
Included
No
Item
Multi Pendant
Finish
Satin Nickel
Fixture Type
Multi Pendant
Watts
60
Series
Spun
Material
Steel, Glass
Lamp Type - Fixtures
Incandescent
Bulb Type
Incandescent
Slope Ceiling Adaptable
No
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp

Description

Add some shimmer and shine to your dining room, kitchen island, or foyer with the AFX Spun 3 Light Linear or Round Pendant. This hanging light fixture features hand blown glass with white molten glass cane and comes with an adjustable 9-foot cord. Available in a linear or circular design with clear, steel blue, or smoke colored shades, you’re sure to find a style that’s best for your home. | cETLus,Dimmable | 3-Light round, contemporary glass pendant suspended with a 9 foot adjustable cord. | Hand blown glass with white molten glass cane. | Medium base socket.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.