Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Afx Spun LED Pendant - 4000K - 120V - Satin Nickel - Clear SPP1000L40D1SNCL

Spun LED Pendant - 4000K - 120V - Satin Nickel - Clear (Discontinued)

  • Mfr # SPP1000L40D1SNCL
  • Zoro # G2106269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP1000L40D1SNCL
Zoro #
G2106269
UPC #
37949469674
Country of Origin
United States

Dimensions

Height
16.75
Width
3
Cord Length
108"

Details

Voltage
120V
Shade Type
Tear Drop
Item
Pendant
Finish
Satin Nickel
Fixture Type
Pendant
Includes
Light Bulb
Watts
10
Color Temperature
4000K
Slope Ceiling Adaptable
Slope Ceiling Capable
Power Source
Hardwired
Lumens
1000
Bulb Type
LED
Damp/Wet Rating
cETLus,FCC Damp

Description

Hand-blown glass with white pattern molten glass cane
Pendant is Suspended with an 9 foot adjustable cord and can be ordered individual or with a multi-point canopy.
Canopy mounts to a standard junction box (not included)
The glass cylinder is 16-3/4” tall and 5“ in diameter and held together into place by three decorative studs. The canopy fits over a standard junction box. Power supply connections must be made inside a junction box (not included)

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.