This item is Discontinued.

Afx Spun LED Pendant - 4000K - 120V - Satin Nickel - Smoke SPP1000L40D1SNSM

This item is Discontinued.

Afx

Spun LED Pendant - 4000K - 120V - Satin Nickel - Smoke (Discontinued)

Mfr # SPP1000L40D1SNSM
Zoro # G2107127
UPC # 37949469698
Country of Origin United States
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPP1000L40D1SNSM
Zoro #
G2107127
UPC #
37949469698
Country of Origin
United States

Dimensions

Height
16.75
Width
3
Cord Length
108"

Details

Voltage
120V
Shade Type
Tear Drop
Item
Pendant
Finish
Satin Nickel
Color Temperature
4000K
Fixture Type
Pendant
Includes
Light Bulb
Watts
10
Lumens
1000
Slope Ceiling Adaptable
Slope Ceiling Capable
Bulb Type
LED
Power Source
Hardwired
Damp/Wet Rating
cETLus,FCC Damp

Description

Hand-blown glass with white pattern molten glass cane
Pendant is Suspended with an 9 foot adjustable cord and can be ordered individual or with a multi-point canopy.
Canopy mounts to a standard junction box (not included)
The glass cylinder is 16-3/4” tall and 5“ in diameter and held together into place by three decorative studs. The canopy fits over a standard junction box. Power supply connections must be made inside a junction box (not included)

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.