
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SPP05MBSNSB
Zoro #
G2500398
UPC #
37949471196
Country of Origin
United States
Dimensions
Height
16.75
Width
3
Cord Length
108"
Details
Voltage
120V
Number of Lights
1
Shade Type
Tear Drop
Item
Pendant
Finish
Satin Nickel
Fixture Type
Pendant
Watts
60
Bulb Type
Incandescent
Damp/Wet Rating
cULs Damp
Power Source
Hardwired
Slope Ceiling Adaptable
Slope Ceiling Capable
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.