Zoro Homepage
This item is Discontinued.
Afx Stack LED Outdoor Sconce, Watts: 19 SEW5121500L30MVTG

Stack LED Outdoor Sconce, Watts: 19 (Discontinued)

  • Mfr # SEW5121500L30MVTG
  • Zoro # G1244469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEW5121500L30MVTG
Zoro #
G1244469
UPC #
37949429524
Country of Origin
China

Dimensions

Width
4.5"
Height
12"
Length
3.5"

Details

Item
Stack LED Outdoor Sconce
Voltage
12-277V
Watts
19
Finish
Metal
Lamp Type
Led
Type
Wall Sconce
Material
Acrylic

Description

Stack LED Outdoor Sconce

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.