This item is Discontinued.

This item is Discontinued.
Stack LED Outdoor Sconce, Watts: 28 (Discontinued)
Mfr #
STCW071833LAJD2TG
Zoro #
G1244514
UPC # 037949436645
Country of Origin China
Category Outdoor Wall Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STCW071833LAJD2TG
Zoro #
G1244514
UPC #
037949436645
Country of Origin
China
Dimensions
Width
7.1"
Height
17.99"
Length
4.9"
Details
Item
Stack LED Outdoor Sconce
Voltage
12-277V
Watts
28
Finish
Metal
Material
Acrylic
Energy Star Compliant
Energy Star Rated
Lamp Type
Led
Type
Wall Sconce
Description
Stack LED Outdoor Sconce
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.