
State - LED Outdoor Wall Sconce - 12in H - 18W - Bronze
Mfr # SEW0412LAJUDBZ
Zoro # G722652973
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Depth
2 in
Diffuser
Yes
Rated Life
50,000 hrs.
Lamp Type
Integrated LED
Damp/Wet Rating
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEW0412LAJUDBZ
Zoro #
G722652973
UPC #
037949510390
Country of Origin
China
Dimensions
Depth
2 in
Height
12 in
Width
4 in
Details
Diffuser
Yes
Rated Life
50,000 hrs.
Lamp Type
Integrated LED
Damp/Wet Rating
Wet
Fixture Housing Color
Bronze, Brown
Dimmable
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Material
Aluminum
Shade Material
Acrylic
System Type
Hardwired
Orientation
Vertical
Voltage
120-277V
Item
Outdoor Sconce
Lumens
1010
Description
Modern Elegance Meets Durable Performance: The Contemporary LED Outdoor Sconce crafted from die-cast aluminum with a sleek powder coat finish, this outdoor sconce blends contemporary style with weather-resistant durability. Its decorative metal bands add architectural interest, while the white acrylic diffuser delivers soft, evenly distributed illumination. With an optional photo cell for effortless dusk-to-dawn operation, this fixture is perfect for elevating your porch, patio, or entryway with stylish, energy-efficient lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.