
State - LED Outdoor Wall Sconce - 24in H - 34W - Textured Gray
Mfr # SEW0624LAJUDTG
Zoro # G522652883
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Housing Color
Gray
Rated Life
50,000 hrs.
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEW0624LAJUDTG
Zoro #
G522652883
UPC #
037949510420
Country of Origin
China
Dimensions
Depth
2 in
Width
6 in
Height
24 in
Details
Housing Material
Aluminum
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Housing Color
Gray
Rated Life
50,000 hrs.
Lamp Type
Integrated LED
Damp/Wet Rating
Wet
Dimmable
Yes
Voltage
120-277V
Item
Outdoor Sconce
Lumens
1870
Shade Material
Acrylic
Diffuser
Yes
System Type
Hardwired
Orientation
Vertical
Description
Modern Elegance Meets Durable Performance: The Contemporary LED Outdoor Sconce crafted from die-cast aluminum with a sleek powder coat finish, this outdoor sconce blends contemporary style with weather-resistant durability. Its decorative metal bands add architectural interest, while the white acrylic diffuser delivers soft, evenly distributed illumination. With an optional photo cell for effortless dusk-to-dawn operation, this fixture is perfect for elevating your porch, patio, or entryway with stylish, energy-efficient lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.