Zoro Homepage
This item is Discontinued.
Afx Storm LED Sconce, Lamp Type: Led STMS061408L30D2BC

Storm LED Sconce, Lamp Type: Led (Discontinued)

  • Mfr # STMS061408L30D2BC
  • Zoro # G1244566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STMS061408L30D2BC
Zoro #
G1244566
UPC #
037949442899
Country of Origin
China

Dimensions

Length
2"
Height
13.98
Width
4

Details

Item
Wall Sconce
Fixture Type
Wall Sconce
Lamp Type
Led
Energy Star Compliant
Energy Star Rated
Finish
Black Chrome
Voltage
120V-277
Watts
13.5
Type
Wall Sconce
Material
Steel
Number of Lights
1
Includes
Light Bulb
Bulb Type
LED
Color Designation
ETL Damp
Color Temperature
3000K
Orientation
Horizontal
Light Fixture Shape
Rectangle/square
System Type
Hardwired
Backplate/Canopy Shape
Rectangular/Square
Material Percentage
80% Steel, 20% Acrylic

Description

The Storm LED wall sconce is a great addition to any space, combining sleek design with energy-efficient LED lighting. Its modern geometric shape and steel construction bring a stylish touch to your home décor accent. Ideal for enhancing the ambiance in living rooms or bedrooms, this wall sconce provides a warm and inviting atmosphere.


  • Steel construction for durability
  • Integrated LED for energy efficiency
  • Dimmable 0-10V DC functionality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.