Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Studio 12-in. LED Ceiling Flush Mount, Polished Chrome

  • Mfr # STDF12LAJD1PC

  • Zoro # G710388921


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Length
12
Lamp Type
Integrated LED
Voltage
120V
Height
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STDF12LAJD1PC
Zoro #
G710388921
UPC #
37949501015
Country of Origin
China

Dimensions

Length
12
Width
1.8
Height
3.25

Details

Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120V
Lumens
1200
Watts
20
Finish
Polished Chrome, Clear
Item
Ceiling Flush Mount
Housing Material
70% Acrylic, 30% Steel
Fixture Type
Ceiling Flush Mount
Fixture Wattage
20
Color Temperature
2700K/3000K/3500K/4000K/5000K
Includes
Light Bulb
Number of Light Bulbs Required
1
Damp/Wet Rating
cETLus Damp
Slope Ceiling Adaptable
No
Power Source
Hardwired
Shade Type
Circle
Bulb Type
Integrated LED

Description

Illuminate your space with the Studio LED Ceiling Flush Mount, meticulously constructed from steel and acrylic. Its drum shape and modern-transitional style effortlessly complement your decor, while the integrated LED technology ensures efficient lighting. With a damp location rating and dimmable functionality, this flush mount combines practicality and style, making it a versatile lighting solution for various indoor environments. Integrated LED. Fixture is dimmable. Damp location. Drum fixture shape. Modern and transitional in style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.