Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Studio 16-in. LED Ceiling Flush Mount, Polished Chrome

  • Mfr # STDF16LAJD1PC

  • Zoro # G810388913


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Length
15.5
Lamp Type
Integrated LED
Voltage
120V
Height
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STDF16LAJD1PC
Zoro #
G810388913
UPC #
037949501046
Country of Origin
China

Dimensions

Length
15.5
Width
2.5
Height
3.25

Details

Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120V
Lumens
1500
Watts
25
Finish
Polished Chrome, Clear
Item
Ceiling Flush Mount
Includes
Light Bulb
Housing Material
70% Acrylic, 30% Steel
Fixture Wattage
25
Number of Light Bulbs Required
1
Fixture Type
Ceiling Flush Mount
Color Temperature
2700K/3000K/3500K/4000K/5000K
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Slope Ceiling Adaptable
No
Shade Type
Circle
Bulb Type
Integrated LED

Description

Illuminate your space with the Studio LED Ceiling Flush Mount, meticulously constructed from steel and acrylic. Its drum shape and modern-transitional style effortlessly complement your decor, while the integrated LED technology ensures efficient lighting. With a damp location rating and dimmable functionality, this flush mount combines practicality and style, making it a versatile lighting solution for various indoor environments. Integrated LED. Fixture is dimmable. Damp location. Drum fixture shape. Modern and transitional in style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.