This item is Discontinued.

Afx Summit LED Sconce, Watts: 20 SUMS051413L30MVBK

This item is Discontinued.

Afx

Summit LED Sconce, Watts: 20 (Discontinued)

Mfr # SUMS051413L30MVBK
Zoro # G1244715
UPC # 037949436607
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUMS051413L30MVBK
Zoro #
G1244715
UPC #
037949436607
Country of Origin
China

Dimensions

Width
4.72"
Length
2.75"
Height
13.98"

Details

Item
Summit LED Sconce
Lamp Type
Led
Finish
Steel
Watts
20
Voltage
12-277V
Type
Wall Sconce

Description

Summit LED Sconce

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.