Zoro Homepage
This item is Discontinued.
Afx Sutton - LED Flush Mount - 18" - Satin Nickel - Frosted White Glass SUF1824LAJUDSN

Sutton - LED Flush Mount - 18" - Satin Nickel - Frosted White Glass (Discontinued)

  • Mfr # SUF1824LAJUDSN
  • Zoro # G3257778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUF1824LAJUDSN
Zoro #
G3257778
UPC #
037949432289
Country of Origin
China

Dimensions

Width
8
Height
4.75

Details

Voltage
120V - 277
Lumens
2400
Watts
30
Finish
Satin Nickel
Item
Flush Mount
Fixture Type
Flush Mount
Includes
Light Bulb
Color Temperature
3000K/3500K/4000K
Bulb Type
LED
Power Source
Hardwired
Shade Type
Round
Damp/Wet Rating
cETLus Damp

Description

This Sutton LED flush mount is a shallow mushroom decorative style fixture
providing beauty and light to any room. An excellent alternative solution to
incandescent or CFL fixture with long lasting and energy saving LED technology.
Ideal use for general lighting in indoor residential, commercial, and hospitality
applications. Fixture must be mounted to a standard junction box (not included)
on a ceiling. Available in multiple sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.