Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sydney 10in LED Pendant Light, Black

  • Mfr # SYDP10LAJUDBK

  • Zoro # G815278745


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
10 in
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Glass diffuser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYDP10LAJUDBK
Zoro #
G815278745
UPC #
037949506744
Country of Origin
China

Dimensions

Width
10 in

Details

Color
Black
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Glass diffuser
Shade Color Family
White
Item
Pendant
Finish
Black
Dimmable
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
Slope Ceiling Adaptable
Yes
Rated Life
50,000 hrs.
Lumens
930
Material
Steel, Glass
Assembly Required
Full Assembly
Socket Type
Integrated LED
Shape
Globe/Circle
Orientation
Vertical
System Type
Hardwired
Care Instructions
Use a clean, soft cloth to wipe your shade. If necessary, you may use a white cloth dampened with a mild solution of soapy water to gently wash the shade. Rinse - 68 - thoroughly with a white cloth dipped in clean water. A mild glass cleaner may also be used.

Description

The Sydney LED pendant brings contemporary elegance to your home lighting with its sleek and modern globe design. Ideal for transitional spaces, this pendant seamlessly blends style and functionality, creating a stunning focal point in your living room or dining area. Enjoy the benefits of integrated LED technology, providing energy-efficient illumination while enhancing your home's aesthetic.


  • • Features a sleek globe design
  • • Integrated LED light provides efficient illumination
  • • Dimmable for customized lighting ambiance
  • • Includes (2) 6" and (4) 12" adjustable stems with swivel on canopy for 60 deg sloped ceiling
  • • For use in kitchen, dining, foyers or anywhere general lighting is needed
  • • Provides lighting in residential, commercial and hospitality applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.